missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Dafert Pattern Burettes with Blue Graduations

Product Code. 13108019
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13108019

Brand: Hirschmann™ 3330175

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Excellent for dispensing measured amounts of chemical solutions in the laboratory.

  • Schellbach
  • Short line
  • With blue graduation
  • Three-way stopcock with glass key
  • Straight form

Specifications

Capacity (Metric) 50 mL
Material Glass
Graduations 0.1 mL
Includes Schellbach Stripe, Filling Funnel
Scale Blue
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.075 mL
Type Dafert Pattern Buret
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.