missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ 90° Valve, GU
Angle valve as an inexpensive alternative.
17.50€ - 256.00€
Specifications
Material | Borosilicate Glass (3.3), PTFE |
---|---|
Autoclavable | Autoclavable |
Width (Metric) | 1.5 mm |
No. per Pack | 10/Pk. |
For Use With (Application) | GU valve valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.; Ideal for dosing and controlling gases and liquids |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15834548
|
DWK Life Sciences
286058606 |
0 to 4 mm |
256.00€
Pack of 10 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
10614562
|
DWK Life Sciences
286058709 |
0 to 6 mm | N/A | ||||||
15824548
|
DWK Life Sciences
286058503 |
0 to 2.5 mm |
256.00€
Pack of 10 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
Description
Valves GU have an unscrewing safety device which prevents the valve pin from being unscrewed absolutely. The adjustable valve pin increases the service life of the valve tap. GU Valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.
- Angle valve valve as a low-cost alternative
- Media flowing through the valve only come into contact with DURAN™ glass and PTFE.
- Grease-free working
- Handy design of the valve allows easy disassembly
- The unscrewing protection prevents absolute unscrewing of the valve pin.
- Valve pin adjustable to increase the service life of the valve tap
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3), PTFE | |
1.5 mm | |
GU valve valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.; Ideal for dosing and controlling gases and liquids |
Autoclavable | |
10/Pk. |