missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ X-am™ 5000 Multigas Monitor without Sensors

Monitoring purity of gas in the cylinders, measuring the output gas percentages after mixing.

Brand:  Dräger™ 4543749

Product Code. 11631329

  • 750.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Alkaline battery
This item is not returnable. View return policy

Description

Description

  • Equipped with durable XXS sensor technology
  • Detects upto five gases
  • Measures combustible gases and vapors as well as oxygen and harmful concentrations of CO, H2S, CO2, Cl2, HCN, NH3, NO2, PH3 and SO2
  • Variety of special calibrations for the catalytic Ex sensor allow even more sensitivity when detecting specific combustible gases and vapors
  • Easy to exchange, upgrade or calibrate the sensors to other gases
  • With alkaline power supply with AA batteries
  • Ergonomic mobile phone design
  • Lightweight and easy to carry
  • Flexible and adaptable sensor exchange
  • Watertight, durable and dust-resistant according to IP67
  • Integrated rubber protection and shock-proof sensors ensure additional resistance to impact and vibration
  • Insensitive to electromagnetic interference
  • Two button control panel and easy to follow menu system allow for intuitive use
  • Reflective faceplate helps to find in the dark or in water easily
  • Advanced CO sensor compensates for cross interference from up to 2000 ppm of Hydrogen with less than a 1% response
  • Fresh air, mixed gas and single gas calibrations can be done directly using the menu
  • Optional external pump operates with a flexible hose up to 20m long and makes it possible to use the detector for pre-entry measurements for tanks, shafts
Specifications
  • Temperature: -20° to +50°C
  • Pressure: 700 to 1300mbar
  • Humidity: 10 to 95% RH
  • Visual Alarm: 180°
  • Audible Alarm: Multi-tone >90 dB at 30cm
  • Operating Times: >12 hours; with pulsed mode >40 hours
  • Charging Times: <4 hours
  • Data Logger: Can be read out via infrared approx. 1000 hours with 5 gases and a recording interval of 1 reading per minute
  • Dimensions (D x W x H): 3.1 x 4.7 x 12.9cm
  • Weight: approx. 220g

Certifications

ATEX; UL (Class I and II, Div. 1 Group A, B, C, D, E, F, G T.-Code T4/T3); CSA (Class I, Div. I Group A, B, C, D, T-Code T4/T3); IECEx; CE mark (Electromagnetic compatibility (directive 89/336/EWG)); RoHS (Directive 2002/95/EC)

Specifications

Specifications

Visual and Audible
ATEX; UL (Class I and II, Div. 1 Group A, B, C, D, E, F, G T.-Code T4/T3); CSA (Class I, Div. I Group A, B, C, D, T-Code T4/T3); IECEx; CE mark (Electromagnetic compatibility (directive 89/336/EWG)); RoHS (Directive 2002/95/EC)
3.1 cm
Multigas Monitor
10 to 95% RH
-20°C to +50°C
4.7 cm
AA Alkaline
Can be read out via infrared approx. 1000 hours with 5 gases, 1 reading/min.
LEL, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Carbon Dioxide, Chlorine, Hydrogen Cyanide, Ammonia, Nitrogen Dioxide, Phosphine, Sulfur Dioxide
12.9 cm
Alkaline power supply with AA batteries
220g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.