Learn More
Thermo Scientific™ Double Softening System WMS
Monitor total water processed using the electronic volume control featured in this double softening system.
6281.25€
Product Code | Brand | Description | Capacity (Metric) | Flow Rate | Salt Stock | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Flow Rate | Salt Stock | Price | Quantity & Availability | ||
12726208
|
Thermo Scientific™
06.1284 |
Double Softening System WMS – 100 – DF – ES | 2 x 10 m³ at 10°dH | 2 L/hr. | 105 kg |
6281.25€
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||
Description
Monitor total water processed using the electronic volume control featured in Thermo Scientific™ Double Softening System WMS. Once the limit is reached, the system will automatically regenerate. This is ideal when a continuous supply of softened water is required, such as for larger systems or clinical feed water systems. This ready-to-connect water softener is for softening feed water before feeding a reverse osmosis system. Water softening removes hard ions, such as calcium and magnesium, extending the life of the reverse osmosis membrane.
Twin softening systems
- Twin softening systems provide a continuous supply of softened water
- The two ion exchangers ensure that softened water is always available
- Electronic volume control measures volume through the softener; once limit is reached, automatic regeneration is carried out immediately once the current cartridge is exhausted
- Water connection is a R1 in. brass automatic valve with 4-stage regeneration process
- All water connections are standard either R 1 in. or R 1 1/2 in.
- 230V/50Hz
Ordering Information:
This product is not available in all regions
Specifications
Water Softening System, WMS |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.