missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Dosing Pump
452.00€ - 740.00€
Specifications
Overall Height (Metric) | 150 mm |
---|---|
Overall Length (Metric) | 180 mm |
Temperature (Metric) Max | 45°C |
Weight (Metric) | 4 kg |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
10601742
|
Hanna Instruments™
BL7-2 |
7 L/hr. |
505.00€
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10345721
|
Hanna Instruments™
BL5-2 |
5 L/hr. |
452.00€
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
11850164
|
Hanna Instruments™
BL1.52 |
1.5 L/hr. |
740.00€
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10274131
|
Hanna Instruments™
BL10-2 |
10 L/hr. |
468.00€
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10458822
|
Hanna Instruments™
BL20-2 |
20 L/hr. |
452.00€
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Specifications
150 mm | |
180 mm | |
45°C | |
4 kg |