Learn More
Thermo Scientific™ Viper SST 0.130 x 950 mm
Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries.
Brand: Thermo Scientific™ 6040.2340
Description
Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for system pressures up to 1310 bar (19,000 psi).
Robust LC Performance- Ferrule-free tightening design for virtually zero-dead-volume connections
- Operates at pressures up to 1310 bar
- Suitable for temperatures up to 120°C
- Fingertight design
- Flexible stainless-steel (1/32 in OD)
- No tools required
- Compatible with valves and columns from virtually any manufacturer
- Fits narrow connections such as 10-port valves
- Available in different materials, lengths, and inner diameters
- For fluidic connections for analytical lc systems
Thermo Scientific™ Vanquish™ Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.