missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Digital Refractometers
Easy to use tool for measuring sugar in food samples in the field or in the lab that is ideal for the analysis of fruits, energy drinks, puddings, soy milk, juices, jam, marmalade, honey, soups, jelly, tofu and condiments.
Brand: Hanna Instruments™ HI96801
This item is not returnable.
View return policy
Description
- Rugged, portable digital refractometer for food products designed to report the sugar content of aqueous solutions as % Brix
- Sample size as small as 2 metric drops (100 μl)
- Sealed stainless steel well with high grade optical prism made of flint glass
- Fast 1.5 second response time for temperature compensated reading
- Portable refractometer converts the refractive index of a food sample to % brix
- Ideal for the analysis of fruits, energy drinks, puddings, soy milk, juices, jam, marmalade, honey, soups, jelly, tofu and condiments
- Easy to use tool for measuring sugar in food samples in the field or in the lab
- Designed for food sugar analysis
- Temperature Compensation algorithms based on sucrose solution
- 0 to 85% brix range with an accuracy of ± 0.2%
Specifications
Digital Refractometer | |
1 Each | |
±0.3°C |
LCD | |
192 x 102 x 67 mm | |
0°C to 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hanna Instruments™ Digital Refractometers > Brix Range: 0 to 85%
Spot an opportunity for improvement?Share a Content Correction