missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Digital Magnetic Hotplate Stirrer, 50°C to 500°C, Ceramic
Stirring Range: 100 to 1500 rpm, Shape: Square, Size: 260 x 260 mm
Brand: IKA™ 0004240400
1137.74 EUR valid until 2025-12-31
Use promo code "24301" to get your promotional price.
This item is not returnable.
View return policy
Description
- Offers excellent chemical resistance.
- Powerful motor for stirring quantities of up to 15 l (H2O)
- Simultaneous digital display of target and actual temperatures via LCD display
- Direct connection for a PT 1000 temperature sensor enables precise temperature control (included in delivery)
- Control accuracy in medium +/- 0,5 K (in combination with PT 1000)
- Display of actual temperature value in medium with 0,1 K resolution when using PT 1000 temperature sensor
- 3 operating modes to choose (standard, safe, adjustment protection)
- Fixed safety circuit of 550 °C
- Hot Top indicator - hot surface warning to prevent burns
- Digital error code display
- Elevated control panel for protection against leaking liquids
Specifications
Ceramic | |
Fixed safety circuit of 550°C | |
C-MAG HS 10 Digital | |
260 x 260 mm | |
50°C to 500°C | |
4.1 in. | |
300 mm | |
11.8 in. | |
13.2 lb. | |
Stirring Hotplate | |
1 | |
100 to 1500 rpm |
100/120/230 V | |
230/120/100V, 50/60Hz | |
16.3 in. | |
105 mm | |
5°C to 40°C | |
50/60 Hz | |
415 mm | |
1520 W | |
6 kg | |
Square | |
15 L | |
LCD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction