missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond Stat™ Static Dissipative Anti-Fatigue Mat
Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief.
Brand: Notrax 826C0048BL
This item is not returnable.
View return policy
Description
- Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief
- Equipped with 10 mm female socket attached to the mat and grounding cord
- Diamond deck plate surface provides traction and allows easy twist turns
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- UniFusion™ technology engineered to resist in the harshest work environments
- Static dissipative anti-fatigue mats protect against static shocks while providing comfort for standing workers derived from a thick worker platform with vinyl sponge base for fatigue relief
- Bevelled edges on all four sides to minimize risk of tripping
Specifications
Black | |
2286 cm | |
Industrial and Commercial Matting |
75 ft. | |
Conductive PVC | |
122 cm |