missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW Isotherm™ Dewar Insulated Carrying Flasks
For the storage and transport of temperature-sensitive goods such as dry ice. KGW Isotherm™ Dewar Insulated Carrying Flasks feature a robust design made from borosilicate glass 3.3.
Brand: KGW Isotherm™ 1221
Description
- Cooling of small samples
- Silver-plated and evacuated
- Flexible applications in the laboratory
- Includes handle made from aluminum
- Includes insulated lid, held by two spring clips
- Available with either blue-coated metal cover or stainless steel cover
Specifications
Stainless Steel Cover | |
Cooling of small samples | |
215mm | |
1 L | |
Borosilicate Glass |
120mm | |
150mm | |
Insulated lid, held by two spring clips, handle | |
100 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KGW Isotherm™ Dewar Insulated Carrying Flasks > Capacity: 1000mL; Cover: Stainless steel; Inner Height: 150mm; Inner Diameter: 100mm
Spot an opportunity for improvement?Share a Content Correction