missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Depot PE with Wing Door - Version Steel Rack
The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.
2155.00€ - 2450.00€
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
17816356
|
asecos™
40058 |
1050.00 mm |
2155.00€
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
17876466
|
asecos™
32003 |
1080.00 mm |
2450.00€
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
Description
- With integrated sump pallet
- Integrated pocket for access underneath by forklifts and forklift trucks
- Ready for anchoring to the ground (anchor kit optional)
- Safe storage of small and medium-sized containers
- Rack with galvanised rack frames and 3 shelves
- Dimensions shelves B x D (mm): 900 x 800
- Load capacity per storage level: 250 kg
Specifications
Body grey, doors blue | |
Polyethylene | |
Disposal Can |