missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Veolia Water Systems™ Deionizer Ion Exchanger
Click to view available options
Capacity (Metric):
120 L
Unit Size:
Each
Description
- Ion Exchanger 120L / H Complete
- Demineralization of tap water via a resin filling
- includes charging resin and mounting kit wall
- Conductivity 0.1 to 5 μS / cm
- Weight: 12.40000kg
Specifications
Specifications
| Capacity (Metric) | 120 L |
| Includes | Charging resin and mounting kit wall |
| Height (Metric) | 940 mm |
| Diameter (Metric) | 230 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction