missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Deep Ledge Utility Carts

Useful for a variety of transportation and temporary storage tasks. Metro™ Deep Ledge Utility Carts features a deep ledge design that keeps items from sliding off of the cart.

Brand:  Metro™ BC26363DBU

 View more versions of this product

Product Code. 11796668

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ultimate cleanability - smooth surfaces are designed to resist staining and wipe clean easily
  • Corrosion-proof shelves - all-polymer shelf will never corrode
  • Contains spills - shelves feature a deep 70mm ledge to contain product or spills
  • Available in four colors - gray, blue, black, or with Microban™ product protection in slate blue
  • Attractive aesthetics allow for use in a variety of applications
  • Sturdy construction - each shelf can hold up to 68kg; each unit can hold up up 181kg
  • Easy to adjust - optional center shelf adjusts in 25mm increments
  • Ergonomic handle, designed for easy use
  • Easy, no-tool assembly 
  • Available in 2-shelf and 3-shelf models
  • Microban protection inhibits the growth of bacteria, mold, mildew, and fungi that cause odors, stains and product degradation
  • Shelves are manufactured from injection-molded polyurethane with chrome-plated posts
  • Carts roll on four 102mm diameter thermoplastic, mark-resistant swivel/stem casters
Specifications

Specifications

68 kg
NSF
984 x 685 x 1041 mm
3
Laboratory/Utility Cart
Blue
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.