missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Dark Blue Velours ESD Anatom Safety Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
Brand: Abeba™ 32147/43
This item is not returnable.
View return policy
Description
- CE EN ISO 20345:2011 S1 SRC
- Velours with breathable textile inlays
- Dark blue
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Suitable for heel and foot lift
- Scratch-resistant coating in heel area
Specifications
CE, EN ISO 20345:2011, S1, SRC, DIN EN 61340 Standard | |
For healthcare and kitchen use | |
Velours | |
Shock-absorbent midsole | |
Anatom Safety | |
Cap | |
ESD Anatom Safety Shoes |
Blue | |
Silver Fibre | |
43 | |
Polyurethane | |
Steel | |
Fuel and slip-resistant |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction