missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Cylindrical Test Tube with Screw Cap, Polystyrene
Cylindrical test tubes equipped with a tight screw cap.
218.68€ - 266.76€
Specifications
Closure Material | Polypropylene |
---|---|
Material | Polystyrene |
Shape | Cylindrical |
Disposable | Single-use |
Autoclavable | Not Autoclavable |
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
18048031
|
Kartell
8820000 |
10 mL | Non-sterile |
266.76€
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18008041
|
Kartell
8820500 |
15 mL | Non-sterile |
218.68€
Pack of 750 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Test tubes are intended to contain blood and biological liquids to perform laboratory tests
Specifications
Polypropylene | |
Cylindrical | |
Not Autoclavable | |
Screw Cap |
Polystyrene | |
Single-use | |
No | |
Test Tube |