missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW Isotherm™ Cylindrical Dewar Blue Metal Carrying Flasks
For the cooling and storage of small samples such as liquid nitrogen, dry ice and other coolants in the laboratory.
103.19€ - 290.44€
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Cooling of small samples, Storage: liquid nitrogen ( LN2 ), dry ice ( CO2 )other coolants |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10199310
|
KGW Isotherm™
1025 |
500 mL | 70mm |
183.38€
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
10623701
|
KGW Isotherm™
1028 |
800 mL | 80mm |
163.24€
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
10444631
|
KGW Isotherm™
1022 |
200 mL | 56mm |
103.19€
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
10393281
|
KGW Isotherm™
10220 |
2500 mL | 130mm |
290.44€
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
Description
- High insulating ability
- Easy handling
- Made of borosilicate glass 3.3
- Blue coated metal cover
- Deliverable as fully silvered (standard), silvered with viewing stripes, or shortened
Specifications
Borosilicate Glass (3.3) | |
Cooling of small samples, Storage: liquid nitrogen ( LN2 ), dry ice ( CO2 )other coolants |