missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyclohexane, ACS, 99+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 mL
1 L
4 L
4 x 1 L
Description
Cyclohexane is used in environmental and GC analysis; for industrial production of adipic acid and caprolactam, which is a precursor of nylon and as a solvent, and to make nylon and paint remover.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | 6.5°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.779 g/cm3 |
Boiling Point | 80°C to 81°C |
Quantity | 4 L |
Flash Point | -18°C (-1°F) |
Ignition Point | 245°C (473°F) |
Odor | Pungent |
Physical Form | Liquid |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'