missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Cyano Phases Polygosil™
205.00€ - 1855.00€
Specifications
Pore Size | 60 Å |
---|---|
Technique | Liquid Chromatography |
Type | Polygosil CN Phases |
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
10669371
|
Macherey-Nagel™
711390.100 |
100 g | 10 μm |
1575.00€
100g |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
10164691
|
Macherey-Nagel™
711390.10 |
10 g | 10 μm |
205.00€
10g |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
10576121
|
Macherey-Nagel™
711380.100 |
100 g | 5 μm |
1855.00€
100g |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
10002791
|
Macherey-Nagel™
711380.10 |
10 g | 5 μm |
222.00€
10g |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
Specifications
60 Å | |
Liquid Chromatography | |
Polygosil CN Phases |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title