missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Culture Tubes with Two-Position Vent Stoppers

Product Code. 10171942
Click to view available options
Capacity (Metric):
5 mL
10 mL
14 mL
Diameter (Metric):
12 mm
17 mm
18 mm
Quantity:
1000 Pack
2000 Pack
Unit Size:
Pack of 1000
Pack of 2000
This item is not returnable. View return policy

Product Code. 10171942

Brand: Greiner Bio-One 115261

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Manufactured from polypropylene for excellent thermal, mechanical and chemical resistance. Greiner Bio-One™ Culture Tubes with Two-Position Vent Stoppers are ideal for storage of chemical and biological samples. two-position top allows ventilation and secure fit.

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic
  • Two-position vent stopper fulfills two functions:
    • Attach lightly for uniform ventilation of the tube contents 
    • Attache firmly, by pressing in the stopper further, for an airtight closure of the tube
  • Graduations and writing area
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 10993
Color Natural
Capacity (Metric) 5 mL
Material Polypropylene
Disposable Single-use
Quantity 1000 Pack
Sterility Sterile
Graduated Yes
Diameter (Metric) 12 mm
Closure Type Vent Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.