missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision High-Capacity Balance, MCA User Interface
GREENER_CHOICE

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

Brand:  Sartorius MCA70201S-2S00-0 QP99

 View more versions of this product

Product Code. 16263242

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M) or gesture sensor (optional), learning capability

Services

10-year warranty

TRUSTED_SUSTAINABILITY
Specifications

Specifications

21 CFR PART 11 17025 USP 41
70,200 g
0.1 g
Automation motorized
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
No draft shield
1.5 sec.
High Capacity Precision Balance
444 mm
126/159 mm
120/240 V
1.0 A
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Color TFT Touchscreen
Balance Accessories, Power supply, Manual, Factory test report, QP99 software
±150 mg
1.5 sec.
±40 mg
0°C to +40°C
10 years
400 mm
15.8/17.1 kg
100/240 V (± 10%)
50/60 Hz (± 5%)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions