missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Crystallizing Dish, 4.5 L

Resistant to acids and very aggressive mixtures.

Brand:  Rogo Sampaic™ CNN027

Product Code. 15413734

  • 160.00€ / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

This crystallizing dish is made of thick pressed glass and holds up to 4.5 L.

  • Resistant to acids and very aggressive mixtures
  • For use at temperatures between -270 and 250°C
Specifications

Specifications

4.5 L
Thick Pressed Glass
-270 to 250°C
240 x 123 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.