missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Crystal Polystyrene Transmission Lab Box
Use these boxes for a variety of storage needs. Multiroir™ Crystal Polystyrene Transmission Lab Boxes are ideal for conservation, storage and presentation of products. Boxes are made of crystal polystyrene, a resistant material obtained by polymerization of styrene monomer CH2 = CH-Ph.
Brand: Multiroir™ 45103
Description
- Transparent, stackable and highly resistant to UV
- Integrated Label holder
- Chemically inert plastic
- Food contact quality
- Funds and above have male-female reliefs that lock stacking and provide perfect storage stability
- The tight tolerances of the fitting of the cover on the base ensure a good seal
Specifications
0.42 L | |
Polystyrene | |
Conservation, Storage and Presentation of Products | |
10/Pk. | |
120 mm | |
90 mm | |
43 mm |
Transparent | |
Rectangular | |
Transmission Lab Box | |
120 L x 50 H mm | |
115 mm | |
50 mm | |
0.08 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction