missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Transparent Crystal Polystyrene Storage Drawers

Product Code. 11788303
Click to view available options
Capacity (Metric):
2 L
10 L
30 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11788303

Brand: Multiroir™ 11105MU30000C

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

View the contents of Multiroir™ Transparent Crystal Polystyrene Storage Drawers clearly due to their construction of crystal clear polystyrene. The drawers also feature a slide assembly, with dividers available to order separately.

  • Total visibility
  • Crystal polystyrene transparent - like glass
  • Slide assembly
  • Drawer separators available separately

Specifications

Capacity (Metric) 30 L
Color Transparent
Material Polystyrene
Product Type Storage Drawer
Quantity 1 Each
Dimensions (L x W x H) 542 x 322 x 216 mm
Length (Metric) 542 mm
Length (Metric) Interior 500 mm
Width (Metric) 322 mm
Width (Metric) Interior 300 mm
Height (Metric) 216 mm
Height (Metric) Interior 200 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.