missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ Right Hand F740h with 5 Shelves
GREENER_CHOICE

Product Code. 15957105
Click to view available options
Backup Systems:
CO2 (factory installed)
LN2 (factory installed)
Not Available
Chart Recorder:
No
Standard
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15957105

Brand: Eppendorf™ F740344041

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Eppendorf™ CryoCube™ F740h Freezer with 5 Shelves has a right handled outer door

  • Classic, LED interface
  • Green cooling liquids
  • Air-Cooling
  • Handle: Right side
  • 5 inner shelves
  • 100-240 V/50-60 Hz
  • Volume: 740 L (26,1 ft3)
  • Consumes 11,8 kWh/day (green; -80 °C; 230 V))
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam, Vacuum Insulation Panels
  • 5 compartments with 3 insulated and sealed inner doors
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 740 L
Temperature (Setpoint) Pull-down time to -80°C: 4 h 10 min
Door Style Sealed, Insulated
Inner Doors 3
Hinge Side Left
Insulation Vacuum, Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
Shelves 5
Display LED
Dimensions (DxWxH) Exterior 91.5 × 109.9 × 197.3 cm
Dimensions (D x W x H) Interior 62.1 × 86.5 × 139 cm
Chart Recorder Standard
Backup Systems CO2 (factory installed)
Electrical Requirements 100 to 240 V, 50 to 60 Hz
Energy Usage Consumes 11.8 kWh/day
Refrigerant R290 / R170
Holds Samples (57,600)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.