missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ Left Hand F740h with 5 Shelves
GREENER_CHOICE

Eppendorf™ CryoCube™ F740h Freezer with 5 Shelves has a left handled outer door

Brand:  Eppendorf™ F740341031

 View more versions of this product

Product Code. 15997075

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Classic, LED interface
  • Green cooling liquids
  • Air-Cooling
  • Handle: Left side
  • 5 inner shelves
  • 100-240 V/50-60 Hz
  • Volume: 740 L (26,1 ft3)
  • Consumes 11,8 kWh/day (green; -80 °C; 230 V))
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam, Vacuum Insulation Panels
  • 5 compartments with 3 insulated and sealed inner doors
TRUSTED_SUSTAINABILITY
Specifications

Specifications

740 L
Sealed, Insulated
Right
Stainless Steel
5
No
62.1 × 86.5 × 139 cm
Password Protected
100 to 240 V, 50 to 60 Hz
R290 / R170
Pull-down time to -80°C: 4 h 10 min
3
Vacuum, Polyurethane Foam
Powder-coated Steel
LED
91.5 × 109.9 × 197.3 cm
Standard
Not Available
Consumes 11.8 kWh/day
Samples (57,600)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.