missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F101h ULT Freezer, with Chart Recorder and LN2-Backup
GREENER_CHOICE

Product Code. 16399636
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16399636

Brand: Eppendorf™ F101345001

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The F101h ultra-low temperature (ULT) freezer is ideal for under-bench storage of smaller sample collections. By providing reliable -80 °C temperatures in a compact design, the CryoCube™ F101h offers long-lasting and safe sample storage.

  • Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
  • Inner doors are gasketed as well as insulated creating 2 separate compartments minimizing cold air loss while you access your samples
  • Easy-to-read LED control panel and alarm status
  • Special vacuum vent with plunger ergonomically located to gain immediate access to your freezer
  • Inner doors can be quickly removed without the need for tools for easier and faster defrosting
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles
  • Powder-coated steel exterior
  • Special low-temperature outer door seals allow gaskets to remain flexible at –86 °C and prevent ice buildup for easy access to samples
  • Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 101 L
Temperature Range -50°C to -86°C
No. of Doors 1
Inner Doors 2
Cabinet Material Stainless Steel
Insulation Vacuum, Polyurethane Foam
Interior stainless steel
Exterior Finish Powder-coated Steel
No. of Racks per Kit 6
Style Upright
Dimensions (D x W x H) Interior 33x48x64 cm
Dimensions (L x W x H) Exterior 56,6x90x83 cm
Footprint (Metric) 90 x 56.6 cm
Chart Recorder Standard
Backup Systems LN2 (factory installed)
Amperage 5 A
Plug Type EU
Voltage 230 V
Frequency 50 Hz
Compressor 2-stage
Weight (Metric) 123 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.