missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Coverguard™ Helvite Basses S1-P Sneakers
Click to view available options
Size:
42
44
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | CE Certified, EN ISO EN20345:2011 CLASSE S1-P SRA HRO |
| Color | Black, Orange |
| Footbed Material | Rubber |
| Liner Material | Mesh |
| Material | Textile |
| Size | 44 |
| Sole Features | Puncture-resistant, antistatic, antimagnetic |
| Sole Material | Rubber |
| Product Type | Sneakers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction