Learn More
Eppendorf™ Centrifuge 5920 R

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.
Brand: Eppendorf™ 5948000210
15960.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
cooled, with rotor S-4xUniversal-Large, incl. Universal beakers and adapters for conical tubes 5 mL / 15 mL / 25 mL / 50 mL and plates, 230 V / 50 - 60 Hz
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
- Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
- High centrifugation speed of up to 21,194 x g (13,700 rpm)
- Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
- Centrifuge lid with soft-touch lid closure
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety

Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
4 x 750 mL | |
13,500 rpm | |
Large, Brightly Lit LCD | |
Centrifuge 5920 R, Keypad | |
S-4x1000 | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition | |
-11°C to +40°C | |
Benchtop Centrifuge | |
74 cm | |
40 cm | |
230 V |
Benchtop Centrifuge | |
21,194 x g | |
Yes | |
With Rotor S-4 x 1000, high-capacity Buckets and adapters for 15 mL/50 mL conical tubes | |
<60 dB(A) | |
Yes | |
EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 50581 (refer to manual for more details) | |
10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin | |
29.2 in. | |
15.9 in. | |
230 V, 50/60 Hz (EU) | |
1650 W |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5920 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.