missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5427 R
GREENER_CHOICE

Product Code. 15168364 Shop All Eppendorf Products
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (EU)
Includes:
With Rotor FA-45-12-17
Model:
Centrifuge 5427 R
Centrifuge 5427 R (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 15168364

Brand: Eppendorf™ 5409000632

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The refrigerated Centrifuge 5427 R was designed for high-throughput research applications. Featuring an aerosol-tight 48-place rotor and equipped with the QuickLock lid for easy rotor lid opening and closing, it is the safe, convenient, and reliable option.

  • Rotor capacity: 48 × 1.5/2.0 mL, 12 × 5.0 mL; Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
  • Max. speed: 25,001 × g (16,220 rpm)
  • High capacity 48-place rotor significantly increases productivity to save you valuable time
  • Soft touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from ∼ 23 °C to 4 °C in only 11 minutes
  • ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
  • Built-in condensation drain to eliminate water accumulation
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity 48 x 1.5/2 mL
    Max. RCF 25,001 x g
    Display Large LCD
    Height (English) Exterior 10 in.
    Height (Metric) Exterior 25.4 cm
    Noise Level <46 dB(A) with Rotor F-45-48-11
    Timer 10 sec. to 9:59 h
    Width (English) Exterior 12.6 in.
    Width (Metric) Exterior 31.9 cm
    Temperature Range -11°C to +40°C
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Type Centrifuge
    Includes With Rotor FA-45-12-17
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    Electrical Requirements 230 V, 50/60 Hz (EU)
    Controller Type Rotary Knob
    Depth (Metric) 540 mm
    Model Centrifuge 5427 R (EU-IVD)
    Wattage 550 W
    Maximum Speed Range 100 to 16,220 rpm
    Refrigerated Yes
    Run Time 10 sec. to 9 hr. 59 min.
    Standards EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1, EN 50581 (refer to manual for more details)
    Net Weight 30 kg
    Voltage 230 V
    Show More Show Less

    The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.