missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Control Screen Certificates

Product Code. 11715176
Click to view available options
For Use With (Equipment):
Sieves (100 mm dia.)
Sieves (200 mm dia.)
Sieves (400 mm dia.)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11715176

Brand: Linker Industrietechnik™ 551000020018

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Provides for indispensable quality control in the laboratory. Linker Industrietechnik™ Control Screen Certificates are for stainless steel screens with square mesh.

  • Guarantee of reliability
  • Numbered control certificate
  • Video measurements carried out on the screen

Specifications

For Use With (Equipment) Sieves (100 mm dia.)
Product Type Control Screen Certificate
Includes Serial number, manufacturing standard, mesh size and its parameters, the wire diameter . Provide a certificate by Stainless Steel sieve
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.