Learn More
Contec™ Amplitude™ Sigma™ Cleanroom Wipes
Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.
Brand: Contec™ AMSI0002
Description
Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.
- All-purpose, industry standard wipes with high sorbency and cleanliness
- General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
- Recommended for use in ISO Class 6 and above cleanroom applications
- Strong and durable, even when wet
- Low levels of particles and extractable residues
- For use in non abrasive applications
- Lot-numbered for traceability
- Double packed to preserve product integrity

Specifications
Cleanroom Wipe | |
30 cm | |
30 cm | |
Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m² | |
68 gsm | |
Hydroentangled nonwoven | |
30 x 30 cm (12 x 12 in.) | |
1-ply |
12 in. | |
12 in. | |
Polyester Cellulose | |
Not Autoclavable | |
ISO Class 6 | |
Single-use | |
Cleanroom | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.