missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Sigma™ Cleanroom Wipes
GREENER_CHOICE

Product Code. 11932445 Shop All Contec Products
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
46 x 46 cm (18 x 18 in.)
Unit Size:
Pack of 150
Pack of 2700
Pack of 300
Pack of 3600
Pack of 750
This item is not returnable. View return policy

Product Code. 11932445

Brand: Contec™ AMSI0001

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

  • All-purpose, industry standard wipes with high sorbency and cleanliness
  • General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
  • Recommended for use in ISO Class 6 and above cleanroom applications
  • Strong and durable, even when wet
  • Low levels of particles and extractable residues
  • For use in non abrasive applications
  • Lot-numbered for traceability
  • Double packed to preserve product integrity
TRUSTED_SUSTAINABILITY

Spezifikation

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m²
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Class 6
Construction Hydroentangled nonwoven
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Cleanroom
Ply 1-ply
Sterility Non-sterile
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt