Learn More
Kimble™ Conical Oil Centrifuge Tube with Cap
Measure precisely with the durable white ceramic enamel scale, legend and marking spot located on each Kimble™ Conical Oil Centrifuge Tube with Cap. This specialized piece of laboratory glassware is pear-shaped, open at the top, with a markedly tapered bottom stem.
Brand: Kimble™ 45246-100
892.47 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.80000kg
Description
- Screw thread finish cap with PTFE-faced liner
- White ceramic enamel scale, legend and marking spot on each tube
- Measures 203 x 37mm
Specifications
PTFE Lined | |
10 | |
Conical | |
Yes |
PTFE | |
Conical | |
Screw Cap | |
Conical Tube |