missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Conical 1 Hole Stopper
The Conical 1 Hole Stopper is ideal to create a seal while attaching a hose to a flask or bottle.
Brand: KARTELL 0382200
This item is not returnable.
View return policy
Description
- General purpose laboratory red rubber stoppers.
- Material: Red rubber
- Autoclavable
Specifications
3 mm | |
Red | |
14 mm | |
Rubber | |
Non-sterile |
Autoclavable | |
11 mm | |
14 mm | |
Conical | |
00 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction