missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Square Tablet Bottles with Black Phenolic PolyCone Cap
Provides maximum content visibility.
324.00€ - 500.00€
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Material | Glass (Type 3) |
Closure Color | Black |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
16134907
|
Fisherbrand™
FB02911993 |
1 oz. | 30 mL |
500.00€
Pack of 288 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
16104917
|
Fisherbrand™
FB02912308 |
2 oz. | 60 mL |
324.00€
Pack of 144 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
Description
Feature a space saving design for bench tops with limited storing space. Wide mouth bottles are ideal for mixing, storing and samplingSpecifications
Clear | |
20 mm | |
Black | |
Yes | |
Square Tablet Bottle | |
Phenolic |
29 mm | |
Glass (Type 3) | |
33-400 | |
Wide | |
Polyethylene Cone | |
33-400 mm |