missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Graduated Glass Bottles
GREENER_CHOICE

USP Type III clear French Square bottle with graduations and a variety of caps

43.00€ - 58.20€

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 54 mm
Height (Metric) With Closure 205 mm
View More Specs

Products 3
Product Code Brand Closure Liner Price Quantity & Availability  
Product Code Brand Closure Liner Price Quantity & Availability  
16104567
GREENER_CHOICE
View accessory products View Documents Promotion Details
Fisherbrand™
FB02912016
PTFE/Polyethylene Foam
54.00€
Pack of 12
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
16114567
GREENER_CHOICE
View accessory products View Documents Promotion Details
Fisherbrand™
FB02912017
Pulp/Vinyl
43.00€
Pack of 12
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
16164647
GREENER_CHOICE
View accessory products View Documents Promotion Details
Fisherbrand™
FB02912300
Rubber
58.20€
Pack of 12
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

950 mL
Clear
205 mm
12
Yes
Wide
Square Glass Bottle
32 oz.
54 mm
Glass (Type 3)
58-400
Yes
202 mm
58-400 mm
Videos
SDS
Documents

Documents

Product Certifications