missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps
GREENER_CHOICE

Product Code. 16104347
Click to view available options
Capacity (English):
0.5 oz.
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
Closure Liner:
Polyethylene Cone
Rubber

Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.

  • French Square Bottles are space-saving and easy to fill
  • Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (Metric) Outer Neck 25 mm
Diameter (Metric) Inner Neck 16 mm
Height (Metric) With Closure 90 mm
Material Glass (Type 3)
Quantity 48
Closure Color Black
Neck Finish 28-400
Closure Included Yes
Mouth Wide
Height (Metric) 87 mm
Product Type French Square Bottle
Closure Liner Rubber
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 45 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'