missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap

Product Code. 11778749 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
24/Cs.
48/Cs.
Unit Size:
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 11778749

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap are space-saving and easy to fill.

Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Material Glass
Quantity 48/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 24-400
Closure Included Yes
Mouth Wide
Shape French Square
Height (Metric) 72 mm
Product Type French Square Bottle
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.