missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Cleaning Glasses for Ultrasonic Unit

Product Code. p-200004991
Click to view available options
Capacity (Metric):
600 mL
Diameter (Metric):
75 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17871307

Brand: Elma™ 1117632

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cleaning glasses allow cleaning with aggressive fluids and items made of different materials to be cleaned simultaneously.

Elma™ ultrasonic units can be operated with or without a cover. For more efficient operation, Elma™ offers various insert covers made of robust and easy-to-clean stainless steel for up to four cleaning jars. These covers make it possible to clean objects made of different materials simultaneously – but separately.

  • Jars are used for cleaning with aggressive chemicals (acid or alkali) or when removing abrasive agents
  • Acid-resistant tank is used when cleaning items with aggressive fluids (e.g. acids)
  • Helps to maximize the effectiveness of the ultrasonic energy
  • If used correctly, all Elma™ inserts will help to prevent damage to the ultrasonic tank and thus extend the service life of the ultrasonic cleaner
  • Can either be placed directly in a cleaning basket or, in combination with an insert cover, be hung in the ultrasonic bath
  • Protects the ultrasonic tank
  • Prolongs the service life of the unit

Specifications

Type Cleaning Glass
Capacity (Metric) 600 mL
Diameter (Metric) 75 mm
For Use With (Equipment) Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY
Includes Plastic Lid, Rubber Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.