missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ DM-143-FBGG Digital Stereomicroscope
Discover the endless possibilities and benefits of using a digital stereo microscope. Motic™ Digital Stereo Microscope DM-143-FBGG is suitable for any application and working area.
Brand: Motic™
Additional Details : Weight : 11.10000kg
Description
- Greenough zoom optical system
- Binocular head, 45° inclined with Built-in digital camera CMOS 1/2 in. (12.7mm) chip
- 3MP - 2048 x 1536 pixels with USB 2.0 output
- Widefield eyepiece: WF10X/20mm
- 4:1 Zoom ratio, WD=80mm
- Magnification range: 1X to 4X
- FBGG: Pole type stand with large working base
- Coarse focusing system with tension adjustment
- Incident and transmitted halogen illumination with intensity control
- Motic Images Plus 2.0 for PC & MAC
Specifications
Black/White and frosted glass stage plates, blue filter and dust cover, Motic Images Plus 3.0 for Windows, OSX and Linux, Calibration slide | |
Achromatic | |
Objective magnification range: 1X to 4X; 4:1 Zoom ratio | |
Digital Stereo Microscope | |
Binocular, 45° inclined with Built-in Digital Camera CMOS 1/2 in. chip | |
WF 10X/20 mm |
3MP - 2048 x 1536 pixels with USB 2.0 output | |
20 mm | |
Power supply 100/240 V (CE) | |
DM-143-FBGG | |
Halogen Incident and Transmitted with Intensity Control 12V/10w | |
1 Each |