missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Classic Elasticated Gown with Collar and Pocket
missing translation for 'orderingAttributeHoverText'
Size:
2X-Small
3X-Small
Description
- Made of breathable polypropylene
- With collar and elasticated cuffs
- Individual packaging for controlled hygiene and distribution
Specifications
Specifications
Size | 2X-Small |
Certifications/Compliance (Europe) | ISO 9001 |
Gender | Unisex |
No. of Pockets | 1 |
Product Type | General Purpose Gown |
Material | Polypropylene |
Color | White |
Closure Type | Press Studs |
Disposable | Single-use |
Weight (Metric) | 40 gsm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'