missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zwiebel™ Class F1 Calibration Weights
Zwiebel™ Class F1 Calibration Weights are intended for use in the verification or calibration of class F2 weights.
Brand: Zwiebel™ PBI23139
This item is not returnable.
View return policy
Description
- Permanent magnetization: < 25 μT
- Weights intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy class I and high accuracy class II
- Weights with adjustment cavity (except 1 to 20 g monobloc)
- Identification for the traceability
Specifications
Weight | |
Stainless Steel | |
8000 ±100 kg/m3 | |
60 mm |
OIML R111 Recommendation | |
2 kg | |
Cylindrical | |
104 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction