missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class B Glass Tall Form Measuring Cylinders

Measure and pour liquids with precision with these cylinders. Fisherbrand™ Class B Glass Tall Form Measuring Cylinders are manufactured from calibrated, clear borosilicate glass.

Brand:  Fisherbrand™ DBG502

 View more versions of this product

Product Code. 11887491

  • 14.00€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Graduated
  • Stable hexagonal foot
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

ISO 4788
133 mm
Graduated Measuring Cylinder
15 mm
0.2 mL
±0.2mL
B
±0.2 mL
Borosilicate Glass
10 mL
Autoclavable
500°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.