missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Chrome Steel Shelves

Product Code. p-8012474
Click to view available options
Dimensions (L x W):
1220 x 610 mm
1825 x 610 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11830300

Brand: Metro™ 5A557C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Shelf
Material Chrome Steel
Diameter (Metric) 610 mm
Depth (Metric) 610 mm
Dimensions (L x W) 1220 x 610 mm
Dimensions (L x W x H) 1220 x 610 x 1895 mm
For Use With (Application) For storage in ventilated area, the air flow is not disturbed
Height (Metric) 189.5 cm
Length (Metric) 122 cm
Load Bearing Capacity (Metric) 270 kg
Shelf Type Complete Stationary Unit 5
Width (Metric) 610 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.