missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 520 Select
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
For simultaneous operation of two electronically controlled vacuum applications with one single pump. Similar models have one manually controlled port. VACUU-SELECT Vacuum Controller simplifies common laboratory tasks with a graphical user interface.
Brand: VACUUBRAND™ 20733350
7548.06 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- VACUU·SELECT Vacuum Controller with graphical user interface simplifies laboratory work
- Frequently used for medium-sized vacuum applications involving common solvents
- Predefined applications save time and provide reproducible results
- Create unique process sequences with an easy-to-use application editor
- Powerful vacuum pump with excellent chemical and condensate compatibility
- Chemical resistant solenoid valves maintain process control
- Pressure is maintained at the level where the first boiling point is detected by the controller
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Use manual set-point-control for simple processes
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) | |
21.8 kg | |
1500 to 1800 min-1 | |
435 x 243 x 457 mm | |
PC 520 Select | |
CEE | |
18.6 kg | |
10°C | |
50-60 Hz | |
IP40 | |
Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers, Gel Dryer | |
1.1 bar |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
45 dBA | |
0.18 kW | |
40°C | |
2 m3/hr. | |
Diaphragm Pump | |
2 | |
2 | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction