missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Hotplate, 50°C to 500°C, Ceramic
GREENER_CHOICE

Shape: Square, Size: 7 x 7 in.

Brand:  IKA™ 0003581600

Product Code. 11383702

  • 700.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Fixed safety circuit of 550°C
  • Hot surface warning indicator to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error display
  • Elevated control panel for protection against leaking liquids
Specifications

Specifications

Hot Plate
1
100/120/230 V
7 x 7 in.
260 mm
105 mm
160 mm
230/120/100 V, 50/60 Hz, 255 w
Fixed safety circuit of 550°C
5 L
Square
Ceramic
50°C to 500°C
6.6 lb.
3 kg
225 W
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.