missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge
The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.
13690.00€
Specifications
Controller Type | Keypad |
---|---|
Product Line | Eppendorf 5920 R |
Refrigerated | Yes |
Dimensions (L x W x H) Exterior | 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.) |
Frequency | 50/60 Hz |
Product Code | Brand | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | ||
15546136
|
Eppendorf™
5948000018 |
230 V (EU) - Without Rotor | 4 x 1000 mL | 21,194 x g | 13,700 rpm |
13690.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Centrifuge lid with soft-touch lid closure.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
- Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
- FastTemp function for quick pre-cooling.
- FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for precise cooling performance.
Specifications
Keypad | |
Yes | |
50/60 Hz |
Eppendorf 5920 R | |
74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.) |