missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5910 Ri
GREENER_CHOICE

Centrifuge 5910 Ri stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.

Brand:  Eppendorf™ 5943000904

16140.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17121852

  • 16330.00€ / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
  • User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
  • Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
  • High centrifugation speed of up to 22,132 × g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
  • Quiet operation to improve your work environment
  • Centrifuge lid with soft-touch lid closure
  • Temperature range from -11 °C to 40 °C
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY
Specifications

Specifications

22,132 x g
VisioNize™ touch interface
Centrifuge 5910 Ri, touch interface
10/10
S-4 xUniversal
-11°C to +40°C
28.3 in.
14.5 in.
25.9 in.
230 V/50-60 Hz (EU)
50/60 Hz
Yes
with Rotor S-4 xUniversal, incl. universal buckets, adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates, adapters for 1000 mL bottles incl. 4 x 1000 mL bottles
<53 dB(A) with Rotor S-4 xUniversal
99
Yes
10 s to 99 h 59 min, with continuous run function, short-spin
72 cm
37 cm
68 cm
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.