missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5810/5810 R
GREENER_CHOICE

The Eppendorf Centrifuge 5810/5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

Brand:  Eppendorf™ 5810000010

4534.01 EUR valid until 2024-12-06
Use promo code "21633" to get your promotional price.


 View more versions of this product

Product Code. 15885103

  • 5910.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    14,000 rpm
    Large, brightly lit LCD
    Centrifuge 5810, keypad
    No
    EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 50581 (refer to manual for more details)
    Benchtop Centrifuges
    54 x 61 x 35 cm
    53.5 cm
    34.5 cm
    230 V
    50/60 Hz
    20,913 x g
    No
    Without rotor
    <70 dB(A)
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
    1 to 99 min., with continuous run function, short-spin
    Yes
    21.1 in.
    13.6 in.
    230 V, 50/60 Hz (EU)
    900 W
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Promotions

    Promotions

    The Centrifuge 5810/5810 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.