The Eppendorf Centrifuge 5810/5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.
Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
High centrifugation speed of up to 20,913 × g (14,000 rpm)
Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
Centrifuge lid with soft-touch lid closure
Low access height of 29 cm for easy loading and unloading of samples
Quiet operation to improve your work environment
Compact footprint saves valuable bench space
Automatic rotor recognition and imbalance detection for maximum operational safety
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Controller Type
Keypad
Max. RCF
20,913 x g
Max. Speed
14,000 rpm
Refrigerated
Yes
Display
Large, brightly lit LCD
Includes
Rotor A-4-81 incl. adapters for 15/50 mL conical tubes
Model
Centrifuge 5810 R
Noise Level
<56 dB(A)
Rotor Included
Yes
Safety Features
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
Standards
EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
Temperature Range
-9°C to +40°C
Timer
1 to 99 min., with continuous run function, short-spin
The Centrifuge 5810/5810 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.